Shop DWYER INSTRUMENTS
Create Account
Digital Panel Meter, LCD Display
- Mfr # DPML-402
- Zoro # G107146547
product price:Â
$
199.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DPML-402
- Zoro #
- G107146547
- UPC #
- -
- Country of Origin
- Macao
Description
Digital Panel Meter, Current; Humidity; Pressure; Temperature; Voltage; Watt/Power Factor Transmitter, Input Range 4 to 20 mA, Accuracy +/-0.1 Percent, Display Span +/-19,999, Display Digits 4 1/2, LCD Display, Fits 2.4 in x 1 in Cut Out, Connector Type Screw Terminal, Mounting Bezel, Panel, Style DPML
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.