Zoro Homepage

Digital Panel Meter, LCD Display

  • Mfr # DPMP-502P

  • Zoro # G409982669


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Type
Current; Humidity; Pressure; Temperature; Voltage; Watt/Power Factor Transmitter
Input Range
0 to 10 V DC, 0 to 200 mV DC, 0 to 5 V DC
Accuracy
+/-0.1%
Display Span
+/-1,999
Display
LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPMP-502P
Zoro #
G409982669
UPC #
-
Country of Origin
Macao

Dimensions

Cutout Width
2 5/16 in
Digit Height - Maximum
0.45 in
Overall Height
3 in
Cutout DIN Size
1/8
Overall Width
2 in
Cutout Height
25 13/32 in
Overall Depth
2 in

Details

Item
Digital Panel Meter
Type
Current; Humidity; Pressure; Temperature; Voltage; Watt/Power Factor Transmitter
Input Range
0 to 10 V DC, 0 to 200 mV DC, 0 to 5 V DC
Accuracy
+/-0.1%
Display Span
+/-1,999
Display
LCD
Display Digits
3 1/2
Connector Type
Screw Terminal
Fits
2.4 in x 1 in Cut Out
Mounting
Bezel, Panel
Series
DPMP
Standards
RoHS
Style
DPMP
Terminal Connection Type
Screw Clamp
Digital Display Screen Type
LCD
Parameters Measured
DC Current
Display Features
High Contrast
DC Voltage Input - Minimum
12 V DC
Digital Display Screen Color
Green
Number of Display Digits
3.5
Display Span - Maximum
1,999
Product Type
LCD Digital Panel Meter
DC Voltage Input - Maximum
24 V DC

Description

Digital Panel Meter, Current; Humidity; Pressure; Temperature; Voltage; Watt/Power Factor Transmitter, Input Range 0 to 10 V DC, 0 to 200 mV DC, 0 to 5 V DC, Accuracy +/-0.1 Percent, Display Span +/-1,999, Display Digits 3 1/2, LCD Display, Fits 2.4 in x 1 in Cut Out, Connector Type Screw Terminal, Mounting Bezel, Panel, Style DPMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.