Zoro Homepage

Digital Panel Meter, Pressure

  • Mfr # DH-009

  • Zoro # G0017087


product price: $702.99
/ea
Free Shipping & Returns

Key Features

Type
Pressure
Input Range
0 to 50 in WC
Accuracy
+/-0.5%
Display Span
9999
Display
4 Digit LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH-009
Zoro #
G0017087
UPC #
-
Country of Origin
United States

Dimensions

Depth
4.5 in
Overall Height
7.9 in
Cutout Height
1 49/64 in
Cutout Width
3 5/8 in
Overall Width
5.2 in
Cutout DIN Size
1/8
Overall Depth
5.2 in
Digit Height - Maximum
0.4 in

Details

Item
Digital Panel Meter
Type
Pressure
Input Range
0 to 50 in WC
Accuracy
+/-0.5%
Display Span
9999
Display
4 Digit LCD
Relays
2 SPDT
Display Digits
Selectable
Interface
RS-485, USB
Fits
1/8 DIN
Process Connection
1/8 in ID Tubing
Includes
Instructions
Power Required
100 to 240VAC, 132 to 240VDC
Connector Type
Compression Fitting
NEMA Rating
NEMA 4X
Output
4 to 20 mA DC
Mounting
Clip
Standards
CE, UL
Series
DH
DC Voltage Input - Maximum
240 V DC
AC Voltage Input - Minimum
100 V AC
DC Voltage Input - Minimum
132 V DC
AC Voltage Input - Maximum
240 V AC
Product Type
Differential Pressure Controller
Relay AC Contact Rating
8 A @ 240vac resistive
Pressure Display - Maximum
50 in wc
Pressure Display - Minimum
0 in wc
Relay Contact Form
(2) SPDT
Current Display - Minimum
4 mA
Digital Display Screen Type
LCD
Display Span - Maximum
9,999
Current Display - Maximum
20 mA
NEMA Enclosure Rating
4X
Digital Display Screen Color
Black
Terminal Connection Type
Screw Clamp
Number of Display Digits
4

Description

Digital Panel Meter, Pressure, Input Range 0 to 50 in WC, Accuracy +/-0.5 Percent, Display Span 9999, Display Digits Selectable, 4 Digit LCD Display, 2 SPDT Relays, True RMS -, - Excitation, Use With -, Fits 1/8 DIN, Connector Type Compression Fitting, Process Connection 1/8 in ID Tubing, Power Required 100 to 240VAC, 132 to 240VDC, RS-485, USB Interface, Output 4 to 20 mA DC, 4X NEMA Rating, Depth 4.5 in, Mounting Clip, Style -, Includes Instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.