Zoro Homepage

Digital Panel Meter, Pressure

  • Mfr # DHC-008

  • Zoro # G0017184


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Type
Pressure
Input Range
0 to 5.0 in WC
Accuracy
+/-1.5%
Display Span
9999
Display
4 Digit LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHC-008
Zoro #
G0017184
UPC #
-
Country of Origin
United States

Dimensions

Depth
3.125 in
Overall Depth
2.69 in
Cutout DIN Size
1/8
Digit Height - Maximum
0.4 in
Cutout Diameter
4 3/4 in

Details

Item
Digital Panel Meter
Type
Pressure
Input Range
0 to 5.0 in WC
Accuracy
+/-1.5%
Display Span
9999
Display
4 Digit LCD
Relays
2 SPDT
Display Digits
Seleccionable
Mounting
Front Ring
Connector Type
Compression Fitting
Process Connection
1/8 in ID Tubing
Power Required
12 to 28VAC, 12 to 28VDC
Output
4 to 20 mA DC
Fits
4-3/4 in Round Cut Out
Includes
Instructions
Standards
CE
Series
DH3
DC Voltage Input - Maximum
28 V DC
Number of Display Digits
4
DC Voltage Input - Minimum
12 V DC
Relay DC Contact Rating
1.00 A @ 30V AC/DC
Relay Contact Form
(2) SPDT
Terminal Connection Type
Pin
AC Voltage Input - Minimum
12 V AC
AC Voltage Input - Maximum
28 V AC
Digital Display Screen Color
Black
Pressure Display - Minimum
0 in wc
Display Span - Maximum
9,999
Pressure Display - Maximum
5 in wc
Product Type
Differential Pressure Controller
Digital Display Screen Type
LCD
NEMA Enclosure Rating
4X
Relay AC Contact Rating
1.00 A @ 30V AC/DC

Description

Digital Panel Meter, Pressure, Input Range 0 to 5.0 in WC, Accuracy +/-1.5 Percent, Display Span 9999, Display Digits Seleccionable, 4 Digit LCD Display, 2 SPDT Relays, True RMS -, - Excitation, Use With -, Fits 4-3/4 in Round Cut Out, Connector Type Compression Fitting, Process Connection 1/8 in ID Tubing, Power Required 12 to 28VAC, 12 to 28VDC, Not Applicable Interface, Output 4 to 20 mA DC, Depth 3.125 in, Mounting Front Ring, Style -, Includes Instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.