Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Process Pressure Gauge, 0 to 15 psi, 3 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # DPG-002

  • Zoro # G1438011


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG-002
Zoro #
G1438011
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Connection Size
1/4 in
Manufacturer Warranty Length
1 yr
Digit Height
0.425 in
Nominal Dial Size
3 in
Case Depth
1.9 in
Case Diameter
3 in
Battery Size
AAA

Details

Item
Digital Process Pressure Gauge
Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
OEM Applications, Process Industries, Replacement Gauge
Gauge Case Material
Polycarbonate
Series
DPG
Primary Pressure Range
0 to 15
Primary Scale Units
psi
IP/NEMA Rating
NEMA 4X
Hazardous Location Rating
Class I, Division 1, Groups A, B, C, D
Panel-Mountable
No
Blowout Safety Back
No
Battery Life
2,000 hr
Display
Digital
Power Source
Battery
Includes
Alkaline Batteries
Resolution
Dependent on Range
Connection Type
MNPT
Memory Storage
No
Peak Hold
Yes
Calibration Certificate
No
Case Material
ABS Polycarbonate
Features
Automatic Shutoff, Low Battery Indicator, Zero Adjustment
Powered By
(2) AAA Batteries
Case Color
Red
Socket Material
Stainless Steel
Agency Compliance
CE
Display Units
bar, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi
Number of Display Digits
4
Standards
CE Certified, FM Approved, RoHS
Backlit Screen
Yes
Battery Run Time
2,000 hr
Includes Rubber Boot
No
Adjustable Set Points
No
Sensor Material
316L Stainless Steel
Non-Sparking
No
Low Battery Indicator
Yes
Includes Mounting Hardware
No
Includes Calibration Certificate
No
Keypad Material
Polycarbonate
Display Range
0 to 1.034 bar, 0 to 1.055 kg/cm², 0 to 103.4 kPa, 0 to 1034 mbar, 0 to 1055 cm wc, 0 to 15 psi, 0 to 240 oz/in², 0 to 30.54 in Hg, 0 to 34.61 ft wc, 0 to 415.2 in wc, 0 to 775.7 mm Hg
Includes Batteries
Batteries Included
Number of Digits
4
Process Temperature Range
0 Degrees to 130 Degrees F
Primary Display Range
0 to 15
Languages
English
Compatible Process Media
Compatible Liquids and Combustible Gases
Ambient Operating Temperature Range
0 Degrees to 130 Degrees F
Weatherproof
No
Auto-Shutoff
Yes
Pressure Range Type
Pressure
Pressure Gauge Type
Process Pressure Gauge
Display Screen Type
LCD
Case Shape
Round
Process Connection Gender
Male
Primary Display Units
psi
Automatic Shut-Off Time
60 min
Display Type
LCD
Operating Temperature Range
0 Degrees to 130 Degrees F
Number of Batteries Required
2
Pressure Measurement - Maximum
15 psi
Includes Low Battery Indicator
Low Battery Indicator
Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
4X
Process Media Temperature - Maximum
130 Degrees F
Pressure Measuring Units
bar, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi
Process Media Temperature - Minimum
0 Degrees F

Description

Digital Process Pressure Gauge, Accuracy +/-0.50 Percent, Gauge Case Material Polycarbonate, Nominal Dial Size 3 in, IP/NEMA Rating NEMA 4X, Hazardous Location Rating Class I, Division 1, Groups A, B, C, D, Compatible Process Media Compatible Liquids and Combustible Gases, Sensor Material 316L Stainless Steel, Socket Material Stainless Steel, Process Connection Type NPT, Display Units bar, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi, Process Connection Gender Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products