Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Process Pressure Gauge, 0 to 15 psi, 3 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # DPGAB-05

  • Zoro # G5164014


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPGAB-05
Zoro #
G5164014
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Connection Size
1/4 in
Nominal Dial Size
3 in
Digit Height
0.425 in
Manufacturer Warranty Length
1 yr
Case Depth
1.781 in
Case Diameter
3.093 in
Battery Size
9V

Details

Item
Digital Process Pressure Gauge
Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
OEM Applications, Process Industries
Gauge Case Material
ABS
Series
DPGAB
Primary Pressure Range
0 to 15
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Red
Powered By
9V Battery
Gauge Application
For Dry Air & Gases
Resolution
Dependent on Range
Case Material
ABS Thermoplastic
Connection Type
MNPT
Display
LCD
Number of Display Digits
4
Includes
Alkaline Batteries
Display Units
bar, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi
Calibration Certificate
No
Standards
CE Certified, RoHS
Socket Material
Stainless Steel
Memory Storage
No
Peak Hold
No
Features
Automatic Shutoff, Zero Adjustment
Display Range
0 to 1.034 bar, 0 to 1.055 kg/cm², 0 to 103.4 kpa, 0 to 1034 mbar, 0 to 1055 cm wc., 0 to 15 psi, 0 to 240.0 oz/in², 0 to 30.54 in Hg, 0 to 34.60 ft wc., 0 to 415.2 in wc., 0 to 776 mm Hg
Weatherproof
No
Over-Pressure Limit
105% of Full Scale
Temperature Error
0.05% Degrees F
Non-Sparking
No
Display Screen Type
LCD
Pressure Range Type
Pressure
Primary Display Range
0 to 15
Process Connection Gender
Male
Includes Batteries
Batteries Included
Adjustable Set Points
No
Sensor Material
Silicone
Includes Calibration Certificate
No
Includes Mounting Hardware
No
Languages
English
Low Battery Indicator
Yes
Power Source
Battery
Primary Display Units
psi
Auto-Shutoff
Yes
Compatible Process Media
Air and Compatible Gases
Backlit Screen
No
Process Temperature Range
30 Degrees to 120 Degrees F
Number of Digits
4
Includes Rubber Boot
Yes
Display Resolution
0.01 psi
Pressure Gauge Type
Process Pressure Gauge
Case Shape
Round
Automatic Shut-Off Time
20 min
Display Type
LCD
Operating Temperature Range
30 Degrees to 120 Degrees F
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
120 Degrees F
Pressure Measurement - Maximum
15 psi
Includes Low Battery Indicator
Low Battery Indicator
Pressure Measuring Units
bar, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi
Process Media Temperature - Minimum
30 Degrees F

Description

Digital Process Pressure Gauge, Accuracy +/-0.50 Percent, Gauge Case Material ABS, Nominal Dial Size 3 in, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Compatible Process Media Air and Compatible Gases, Sensor Material Silicone, Socket Material Stainless Steel, Process Connection Type NPT, Display Units bar, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi, Process Connection Gender Male, Battery Type 9V Battery, Process Connection Location Bottom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products