Digital Process Pressure Gauge, 0 to 200 psi psi, 3 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # DPG-106

  • Zoro # G3304570


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG-106
Zoro #
G3304570
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Connection Size
1/4 in
Case Diameter
3 in
Digit Height
0.425 in
Nominal Dial Size
3 in
Manufacturer Warranty Length
1 yr
Case Depth
1.9 in
Display Screen Width
0.234 in
Display Screen Height
0.425 in
Battery Size
AAA

Details

Item
Digital Process Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Process Applications
Gauge Case Material
Aluminum
Series
DPG
Primary Pressure Range
0 to 200 psi
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4, NEMA 4X
Hazardous Location Rating
Class I, Division 1, Groups A, B, C, D
Panel-Mountable
No
Blowout Safety Back
No
Resolution
Dependent on Range
Battery Life
2,000 hr
Power Source
Battery
Includes
Alkaline Batteries
Connection Type
MNPT
Display
Digital
Case Color
Black
Calibration Certificate
No
Features
Automatic Shutoff, Low Battery Indicator, Zero Adjustment
Powered By
(2) AAA Batteries
Case Material
ABS Polycarbonate
Standards
CE Approved, RoHS, Russian GOST
Memory Storage
No
Socket Material
Stainless Steel
Number of Display Digits
4
Peak Hold
Yes
Agency Compliance
CE
Display Units
bar, ft wc, in Hg, in wc, kg/sq cm, kPa, oz/sq in, psi
Process Temperature Range
0 Degrees to 130 Degrees F
Battery Run Time
2,000 hr
Backlit Screen
Yes
Includes Calibration Certificate
No
Includes Mounting Hardware
No
Adjustable Set Points
No
Number of Digits
4
Pressure Gauge Type
Process Pressure Gauge
Display Screen Type
LCD
Primary Display Range
0 to 200
Process Connection Gender
Male
Low Battery Indicator
Yes
Includes Rubber Boot
No
Non-Sparking
No
Keypad Material
Polycarbonate
Ambient Operating Temperature Range
0 Degrees to 130 Degrees F
Languages
English
Sensor Material
316L Stainless Steel
Auto-Shutoff
Yes
Includes Batteries
Batteries Included
Display Range
0 to 13.79 bar, 0 to 1379 kPa, 0 to 14.06 kg/cm², 0 to 200 psi, 0 to 3200 on/in², 0 to 407.2 in Hg, 0 to 461.4 ft w.c., 0 to 5536 in w.c.
Compatible Process Media
Compatible Liquids and Combustible Gases
Weatherproof
No
Primary Display Units
psi
Pressure Range Type
Pressure
Case Shape
Round
Automatic Shut-Off Time
60 min
Display Type
LCD
Operating Temperature Range
0 Degrees to 130 Degrees F
Includes Low Battery Indicator
Low Battery Indicator
Number of Batteries Required
2
IP Rating
IP66
Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
4, 4X
Process Media Temperature - Minimum
0 Degrees F
Pressure Measurement - Maximum
200 psi
Pressure Measuring Units
bar, ft wc, in Hg, in wc, kg/sq cm, kPa, oz/sq in, psi
Process Media Temperature - Maximum
130 Degrees F

Description

Digital Process Pressure Gauge, Accuracy +/-0.25 Percent, Gauge Case Material Aluminum, Nominal Dial Size 3 in, IP/NEMA Rating IP66, NEMA 4, NEMA 4X, Hazardous Location Rating Class I, Division 1, Groups A, B, C, D, Compatible Process Media Compatible Liquids and Combustible Gases, Sensor Material 316L Stainless Steel, Socket Material Stainless Steel, Process Connection Type NPT, Display Units bar, ft wc, in Hg, in wc, kg/sq cm, kPa, oz/sq in, psi, Process Connection Gender Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.