Digital Process Pressure Gauge, 0 to 50 psi, 3 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # DPGAB-07

  • Zoro # G5165256


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPGAB-07
Zoro #
G5165256
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Connection Size
1/4 in
Case Diameter
3.093 in
Case Depth
1.781 in
Digit Height
0.425 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
3 in
Battery Size
9V

Details

Item
Digital Process Pressure Gauge
Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
OEM Applications, Process Industries
Gauge Case Material
ABS
Series
DPGAB
Primary Pressure Range
0 to 50
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Display
LCD
Socket Material
Stainless Steel
Gauge Application
For Dry Air & Gases
Peak Hold
No
Standards
CE Certified, RoHS
Resolution
Dependent on Range
Connection Type
MNPT
Case Material
ABS Thermoplastic
Case Color
Red
Number of Display Digits
4
Includes
Alkaline Batteries
Display Units
bar, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi
Features
Automatic Shutoff, Zero Adjustment
Memory Storage
No
Calibration Certificate
No
Powered By
9V Battery
Includes Rubber Boot
Yes
Backlit Screen
No
Weatherproof
No
Process Connection Gender
Male
Pressure Range Type
Pressure
Includes Calibration Certificate
No
Case Shape
Round
Sensor Material
Silicone
Display Screen Type
LCD
Low Battery Indicator
Yes
Display Range
0 to 101.8 in Hg, 0 to 115.3 ft wc., 0 to 1384 in wc., 0 to 2586 mm Hg, 0 to 3.447 bar, 0 to 3.515 kg/cm², 0 to 344.7 kpa, 0 to 3447 mbar, 0 to 3515 cm wc., 0 to 50 psi, 0 to 800 oz/in²
Power Source
Battery
Pressure Gauge Type
Process Pressure Gauge
Primary Display Range
0 to 50
Languages
English
Includes Mounting Hardware
No
Process Temperature Range
30 Degrees to 120 Degrees F
Temperature Error
0.05% Degrees F
Display Resolution
0.02 psi
Non-Sparking
No
Adjustable Set Points
No
Compatible Process Media
Air and Compatible Gases
Primary Display Units
psi
Auto-Shutoff
Yes
Number of Digits
4
Includes Batteries
Batteries Included
Over-Pressure Limit
105% of Full Scale
Automatic Shut-Off Time
20 min
Display Type
LCD
Operating Temperature Range
30 Degrees to 120 Degrees F
Includes Low Battery Indicator
Low Battery Indicator
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
30 Degrees F
Process Media Temperature - Maximum
120 Degrees F
Pressure Measurement - Maximum
50 psi
Pressure Measuring Units
bar, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi

Description

Digital Process Pressure Gauge, Accuracy +/-0.50 Percent, Gauge Case Material ABS, Nominal Dial Size 3 in, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Compatible Process Media Air and Compatible Gases, Sensor Material Silicone, Socket Material Stainless Steel, Process Connection Type NPT, Display Units bar, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi, Process Connection Gender Male, Battery Type 9V Battery, Process Connection Location Bottom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products