Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Process Pressure Gauge, 0 to 500 psi, 3 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # DPGAB-11

  • Zoro # G5165064


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPGAB-11
Zoro #
G5165064
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Connection Size
1/4 in
Nominal Dial Size
3 in
Case Depth
1.781 in
Manufacturer Warranty Length
1 yr
Digit Height
0.425 in
Case Diameter
3.093 in
Battery Size
9V

Details

Item
Digital Process Pressure Gauge
Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
OEM Applications, Process Industries
Gauge Case Material
ABS
Series
DPGAB
Primary Pressure Range
0 to 500
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Red
Features
Automatic Shutoff, Zero Adjustment
Case Material
ABS Thermoplastic
Display
LCD
Socket Material
Stainless Steel
Powered By
9V Battery
Number of Display Digits
4
Peak Hold
No
Calibration Certificate
No
Display Units
bar, in Hg, kg/sq cm, kPa, psi
Standards
CE Certified, RoHS
Memory Storage
No
Gauge Application
For Dry Air & Gases
Includes
Alkaline Batteries
Resolution
Dependent on Range
Connection Type
MNPT
Over-Pressure Limit
105% of Full Scale
Process Temperature Range
30 Degrees to 120 Degrees F
Process Connection Gender
Male
Sensor Material
Silicone
Pressure Range Type
Pressure
Weatherproof
No
Display Range
0 to 1,018 in Hg, 0 to 1153 ft wc., 0 to 34.47 bar, 0 to 3447 kpa, 0 to 35.15 kg/cm², 0 to 500 psi
Power Source
Battery
Low Battery Indicator
Yes
Backlit Screen
No
Includes Calibration Certificate
No
Case Shape
Round
Display Resolution
0.2 psi
Primary Display Units
psi
Number of Digits
4
Includes Mounting Hardware
No
Compatible Process Media
Air and Compatible Gases
Adjustable Set Points
No
Auto-Shutoff
Yes
Temperature Error
0.05% Degrees F
Languages
English
Includes Rubber Boot
Yes
Display Screen Type
LCD
Pressure Gauge Type
Process Pressure Gauge
Primary Display Range
0 to 500
Non-Sparking
No
Includes Batteries
Batteries Included
Automatic Shut-Off Time
20 min
Display Type
LCD
Operating Temperature Range
30 Degrees to 120 Degrees F
Pressure Measurement - Maximum
500 psi
Includes Low Battery Indicator
Low Battery Indicator
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
30 Degrees F
Pressure Measuring Units
bar, in Hg, kg/sq cm, kPa, psi
Process Media Temperature - Maximum
120 Degrees F

Description

Digital Process Pressure Gauge, Accuracy +/-0.50 Percent, Gauge Case Material ABS, Nominal Dial Size 3 in, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Compatible Process Media Air and Compatible Gases, Sensor Material Silicone, Socket Material Stainless Steel, Process Connection Type NPT, Display Units bar, in Hg, kg/sq cm, kPa, psi, Process Connection Gender Male, Battery Type 9V Battery, Process Connection Location Bottom, Process Connection Size 1/4 in, Power Source Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products