Zoro Homepage

Digital Process Pressure Gauge, 3 in Dial, 1/4 in NPT, Anodized Aluminum Case Material

  • Mfr # DPG-000

  • Zoro # G001915096


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.50%
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
Application
OEM Applications, Process Industries, Replacement Gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG-000
Zoro #
G001915096
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Digit Height
0.425 in
Case Depth
1.9 in
Nominal Dial Size
3 in
Case Diameter
3 in
Battery Size
AAA

Details

Item
Digital Process Pressure Gauge
Accuracy
+/-0.50%
Process Connection Type
NPT
Application
OEM Applications, Process Industries, Replacement Gauge
Gauge Case Material
Anodized Aluminum
Series
DPG
IP/NEMA Rating
IP66, NEMA 4, NEMA 4X
Hazardous Location Rating
Class I, Division 1, Groups A, B, C, D
Panel-Mountable
No
Blowout Safety Back
No
Number of Display Digits
4
Case Color
Metallic
Digital Pressure and Vacuum Gauge Type
Digital Pressure Gauge
Display Units
bar, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi
Socket Material
316L Stainless Steel
Standards
CE Approved, FM Approved, RoHS Letter of Compliance
Peak Hold
No
Power Source
Battery
Pressure Range Type
Compound
Includes Mounting Hardware
No
Display Range
-1.013 to 0 bar, -1.033 to 0 kg/cm², -101.4 to 0 kPa, -1013 to 0 mbar, -1034 to 0 cm wc, -14.70 to 0 psi, -235.2 to 0 oz/in², -29.93 to 0 in Hg, -33.94 to 0 ft wc, -407.3 to in wc, -760.7 to mm Hg
Number of Digits
4
Low Battery Indicator
Yes
Includes Batteries
Batteries Included
Process Connection Gender
Male
Non-Sparking
No
Keypad Material
Polycarbonate
Weatherproof
No
Compatible Process Media
Compatible Liquids and Combustible Gases
Primary Display Range
-14.70 to 0
Includes Rubber Boot
No
Auto-Shutoff
Yes
Adjustable Set Points
No
Sensor Material
316L Stainless Steel
Primary Display Units
psi
Battery Run Time
2,000 hr
Process Temperature Range
0 Degrees to 130 Degrees F
Languages
English
Case Shape
Round
Pressure Gauge Type
Process Pressure Gauge
Backlit Screen
Yes
Automatic Shut-Off Time
60 min
Battery Life
2,000 hr
Pressure Measuring Units
bar, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi
Process Media Temperature - Minimum
0 Degrees F
Pressure Measurement - Minimum
-14.7 psi
Pressure Measurement - Maximum
0 psi
Includes Low Battery Indicator
Low Battery Indicator
Number of Batteries Required
2
NEMA Enclosure Rating
4, 4X
Process Media Temperature - Maximum
130 Degrees F
IP Rating
IP66

Description

Digital Process Pressure Gauge, Accuracy +/-0.50 Percent, Gauge Case Material Anodized Aluminum, Nominal Dial Size 3 in, IP/NEMA Rating IP66, NEMA 4, NEMA 4X, Hazardous Location Rating Class I, Division 1, Groups A, B, C, D, Compatible Process Media Compatible Liquids and Combustible Gases, Sensor Material 316L Stainless Steel, Socket Material 316L Stainless Steel, Process Connection Type NPT, Display Units bar, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi, Process Connection Gender Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products