Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital solar-powered bimetal thermometer, range -58 to 302 Degrees F, 15" stem.

  • Mfr # DBTA3151

  • Zoro # G3379774


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1%
Connection Location
Adjustable
Dial Size
3 in
Case Material
Stainless Steel
Stem Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBTA3151
Zoro #
G3379774
UPC #
094704388922
Country of Origin
China

Dimensions

Dial Size
3 in
Connection Size
1/2 in NPT
Stem Length
15 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
1 yr
Thread Size
1/2 in
Display Diameter
3 in
Manufacturer Warranty Length
1 yr
Display Size
3 in dia
Digit Height
0.5 in

Details

Item
Thread-Mounted Digital Thermometer
Accuracy
+/-1%
Connection Location
Adjustable
Case Material
Stainless Steel
Stem Material
Stainless Steel
Temp. Range (F)
-58 Degrees to 302 Degrees
Sensing Element
Bimetal
Window Material
Acrylic
Display
3-1/2 Digit LCD
Temp. Range (C)
-35 Degrees to 160 Degrees
Case
Hermetically Sealed
Power Required
Solar
Adjustments
External
Temperature Range
-58 Degrees to 302 Degrees F/-50 Degrees to 150 Degrees C
NSF Rated
No
Scale Type
Digital
Scale
Celsius, Fahrenheit
Thread Gender
Male
Power Source
Solar
Construction
300 Stainless Steel Housing with Acrylic Lens and Stainless Steel Stem
Number of Digits
3.5
Power Source Details
3V Solar Cell (Minimum 35 lux)
Lens Material
Acrylic
Functions
Degrees C/ Degrees F Switchable
Minimum Temperature F
-58 Degrees F
Voltage
3V
Temperature Resolution F
0.1 Degrees F
Minimum Temperature C
-50 Degrees C
Includes Thermowell
No
Resolution
0.1 Degrees F/0.1 Degrees C
Display Type
LCD
Process Connection
1/2 in NPT
Thermometer Type
Solar-Powered Digital Thermometer
Temperature Resolution C
0.1 Degrees C
Digital Display
3 in dia Display with 3 1/2-Digit LCD - 1/2 in Digit Height
Maximum Temperature C
150 Degrees C
Maximum Temperature F
302 Degrees F
Backlit
No
Includes Batteries
No
Maximum Operating Pressure
Not Rated
Includes NIST-Traceable Certificate
No
Housing Material
300 Stainless Steel
Thread Type
NPT
Minimum Temperature °F
-58 Degrees F
Maximum Temperature °F
302 Degrees F
Maximum Temperature °C
150 Degrees C
Minimum Temperature °C
-50 Degrees C
Minimum Temperature °F
-58 Degrees F
Minimum Temperature °C
-50 Degrees C
Maximum Temperature °F
302 Degrees F
Maximum Temperature °C
150 Degrees C

Description

Digital Thermometer, -58 Degrees to 302 Degrees F/-50 Degrees to 150 Degrees C, Stem Length 15 in, 1/2 in NPT, Adjustable-Angle, Includes NIST-Traceable Certificate No, 3 in dia Display with 3 1/2-Digit LCD - 1/2 in Digit Height, 300 Stainless Steel Housing with Acrylic Lens and Stainless Steel Stem, 3V Solar Cell (Minimum 35 lux), Digital, Solar-Powered Digital Thermometer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.