Zoro Homepage

Digital Temperature Controller, 24 mm L

  • Mfr # 32B-53

  • Zoro # G209982630


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Description/Special Features
Non-Volatile Memory, Stage Control Program for upto 64 Ramp/Soak Actions, Transmission Speeds of 2400 to 38,400 bps, Upto 247 Communication Addresses
Voltage
100 to 240V AC
Sensor Type
RTD, Thermocouple
DIN Size
1/32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32B-53
Zoro #
G209982630
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

DIN Size
1/32
Length
24 mm
Depth
103.2 mm
Width
48 mm
Overall Width
48 mm
Overall Length
24 mm

Details

Item
Temperature Controller
Digital/Analog
Digital
Description/Special Features
Non-Volatile Memory, Stage Control Program for upto 64 Ramp/Soak Actions, Transmission Speeds of 2400 to 38,400 bps, Upto 247 Communication Addresses
Voltage
100 to 240V AC
Sensor Type
RTD, Thermocouple
Input Voltage
100 to 240V AC
Switch Function
4 to 20 mA (Output 1), SPST, 3 A @ 250V AC Resistive (Output 2)
Output
Current, Relay
Temp. Range
32 Degrees to 122 Degrees F
Control Mode
Manual, On/Off Action, PID, Self Adjustable
Amps
4 to 20mA, 5A
Display
Two 4-digit, 7 segment .25" H (6.35 mm) LED's. PV: red; SV: green.
Standards
CE, cUL, RoHS, UL
Series
Series 32B
Features
Universal input accepts process transmitters, RTD's or thermocouple signals; On/off, PID, or manual output control; RS-485 standard on all models; Stage control program for up to 64 ramp/soak actions
Power Consumption
5 VA
Accuracy
±0.25% span, ±1 least significant digit.
Agency Approvals
CE, cUL, UL.
Control Output Ratings
Relay: SPST, 3A @ 250 VAC resistive; Voltage Pulse: 14 V, 10% to -20% (max 40 mA); Current: 4 to 20 mA.
Front Panel Rating
IP56.
Communication
RS-485 Modbus® A-5-11/RTU communication protocol.
Operating Temperature
32 to 122°F (0 to 50°C).
Memory Backup
Nonvolatile memory.
Inputs
Thermocouple, RTD, DC voltages or DC current.
Product Type
Temperature Controller
Temperature - Maximum
122 Degrees F
Temperature - Minimum
32 Degrees F
Display Type
Digital
Current
4 to 20 mA, 5 A

Description

Temperature Controller, Digital, RTD, Thermocouple Sensor Type, DIN Size 1/32, Input Voltage 100 to 240V AC, Switch Function 4 to 20 mA (Output 1), SPST, 3 A @ 250V AC Resistive (Output 2), Output Current, Relay, Temp. Range 32 Degrees to 122 Degrees F, Control Mode Manual, On/Off Action, PID, Self Adjustable, 4 to 20mA, 5A Amps, Length 24 mm, Width 48 mm, Depth 103.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.