Zoro Homepage

Digital Temperature Controller, 30.1 mm L

  • Mfr # 32A123

  • Zoro # G709982635


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Description/Special Features
16 Segment Ramp/Soak Function, Four Password Protected Security Level, Illuminated Keypad, Large Dual Display, Non-Volatile memory, Percent Output Indication
Voltage
100 to 240V AC
Sensor Type
RTD, Thermocouple
DIN Size
1/32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32A123
Zoro #
G709982635
UPC #
-
Country of Origin
United States

Dimensions

DIN Size
1/32
Length
30.1 mm
Depth
122.6 mm
Width
52.8 mm
Overall Width
52 3/4 mm
Overall Length
30 1/8 mm

Details

Item
Temperature Controller
Digital/Analog
Digital
Description/Special Features
16 Segment Ramp/Soak Function, Four Password Protected Security Level, Illuminated Keypad, Large Dual Display, Non-Volatile memory, Percent Output Indication
Voltage
100 to 240V AC
Sensor Type
RTD, Thermocouple
Input Voltage
100 to 240V AC
Switch Function
5V DC (Output 2), SPST, 3 A @ 240V AC Resistive (Output 1)
Output
5V DC, Relay
Temp. Range
14 Degrees to 131 Degrees F
Control Mode
Fuzzy Logic, Peak/Valley Indication, Self Adjustable
Amps
1.5A, 20mA, 3A
Power Consumption
5 VA
Standards
CE, UL File No. E83725
Features
Large Dual Display; Self-Tune; Fuzzy Logic; Universal Input; Loop Break Protection; Peak/Valley Indication; Percent Output Indication; Illuminated Keypad; 16 Segment Ramp/Soak Function; Auto/Manual Station Function; Four Password Protected Security Level
Accuracy
±0.25% of span, ±1 least significant digit.
Series
Series 32A
Alarms
Relay, 3A, SPST
Display
Two 4-digit, 7 segment, 0.25" high (6.35 mm) LEDs.
Memory Backup
Nonvolative memory. No batteries required.
Operating Temperature
14 to 131°F (-10 to 55°C).
Agency Approvals
CE, UL E83725.
Front Panel Rating
NEMA 4X (IP66).
Control Output Ratings
Relay: SPST, 3 A @ 240 VAC resistive; 1.5 A @ 240 VAC inductive; Pilot Duty Rating: 250 VA, 2 A @ 120 VAC or 1 A @ 240 VAC; Switched Voltage (Non-isolated): 5 VDC @ 20 mA; Proportional Current: 0 to 20 mADC scalable into 600 ohms max.
Current
1.5 A, 20 mA, 3 A
Temperature - Maximum
131 Degrees F
Product Type
Temperature Controller
Temperature - Minimum
14 Degrees F
Display Type
Digital

Description

Temperature Controller, Digital, RTD, Thermocouple Sensor Type, DIN Size 1/32, Input Voltage 100 to 240V AC, Switch Function 5V DC (Output 2), SPST, 3 A @ 240V AC Resistive (Output 1), Output 5V DC, Relay, Temp. Range 14 Degrees to 131 Degrees F, Control Mode Fuzzy Logic, Peak/Valley Indication, Self Adjustable, 1.5A, 20mA, 3A Amps, Length 30.1 mm, Width 52.8 mm, Depth 122.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.