Zoro Homepage

Digital Temperature Controller, 30.1 mm L

  • Mfr # 32DZ1122

  • Zoro # G609982575


product price: $574.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Description/Special Features
7 Segment, Non-Volatile Memory, Two 4 Digit
Voltage
100 to 240V AC
Sensor Type
Thermocouple Types J, K, E, L, N
DIN Size
1/32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32DZ1122
Zoro #
G609982575
UPC #
-
Country of Origin
United States

Dimensions

DIN Size
1/32
Length
30.1 mm
Width
52.8 mm
Depth
122.6 mm
Overall Length
30 1/8 mm
Overall Width
52 3/4 mm

Details

Item
Temperature Controller
Digital/Analog
Digital
Description/Special Features
7 Segment, Non-Volatile Memory, Two 4 Digit
Voltage
100 to 240V AC
Sensor Type
Thermocouple Types J, K, E, L, N
Input Voltage
100 to 240V AC
Switch Function
5V DC
Output
(2) 5V DC
Temp. Range
14 Degrees to 131 Degrees F
Control Mode
Dual Zone Control, Fuzzy Logic, PID
Series
Series 32DZ
Standards
CE, cUL File No. E83725, UL
Power Consumption
5 VA
Temperature - Maximum
131 Degrees F
Product Type
Temperature Controller
Display Type
Digital
Temperature - Minimum
14 Degrees F

Description

Temperature Controller, Digital, Thermocouple Types J, K, E, L, N Sensor Type, DIN Size 1/32, Input Voltage 100 to 240V AC, Switch Function 5V DC, Output (2) 5V DC, Temp. Range 14 Degrees to 131 Degrees F, Control Mode Dual Zone Control, Fuzzy Logic, PID, Length 30.1 mm, Width 52.8 mm, Depth 122.6 mm, 7 Segment, Non-Volatile Memory, Two 4 Digit, Power Consumption 5 VA, Standards CE, cUL File No. E83725, UL, Series Series 32DZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.