Zoro Homepage

Digital Temperature Controller, 48 mm L

  • Mfr # 15112

  • Zoro # G309982592


product price: $752.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Voltage
100 to 240V AC
Sensor Type
Thermocouple Types J, K, T
Description/Special Features
Degrees F or Degrees C LED Indicators, 4 Digit, 7 Segment 0.3 in High LED Display, Corrosion Resistant Front Panel, Set Point and Alarm Status LED Indicators, Waterproof
DIN Size
1/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15112
Zoro #
G309982592
UPC #
-
Country of Origin
United States

Dimensions

DIN Size
1/16
Depth
128.1 mm
Width
48 mm
Length
48 mm
Overall Length
48 mm
Overall Width
48 mm

Details

Item
Temperature Controller
Digital/Analog
Digital
Voltage
100 to 240V AC
Sensor Type
Thermocouple Types J, K, T
Description/Special Features
Degrees F or Degrees C LED Indicators, 4 Digit, 7 Segment 0.3 in High LED Display, Corrosion Resistant Front Panel, Set Point and Alarm Status LED Indicators, Waterproof
Input Voltage
100 to 240V AC
Switch Function
5V DC
Output
5V DC
Temp. Range
14 Degrees to 131 Degrees F
Control Mode
Manual PID or Automatic Self-Tune PID Control, On/Off Action, P, PI
Alarms
Relay, 3A, SPST
Power Consumption
5 VA
Series
Series 1500
Standards
cUL, UL
Product Type
Temperature Controller
Display Type
Digital
Temperature - Maximum
131 Degrees F
Temperature - Minimum
14 Degrees F

Description

Temperature Controller, Digital, Thermocouple Types J, K, T Sensor Type, DIN Size 1/16, Input Voltage 100 to 240V AC, Switch Function 5V DC, Output 5V DC, Temp. Range 14 Degrees to 131 Degrees F, Control Mode Manual PID or Automatic Self-Tune PID Control, On/Off Action, P, PI, Length 48 mm, Width 48 mm, Depth 128.1 mm, Degrees F or Degrees C LED Indicators, 4 Digit, 7 Segment 0.3 in High LED Display, Corrosion Resistant Front Panel, Set Point and Alarm Status LED Indicators, Waterproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.