Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Temperature Controller, 48 mm L

  • Mfr # 16A2035

  • Zoro # G309982578


product price: $586.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Voltage
100 to 240V AC
Description/Special Features
Four Security Levels are Password Protected, Front Panel is Waterproof and Corrosion Resistant, Two 4-Digit LED Displays
Sensor Type
RTD, Thermocouple
DIN Size
1/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16A2035
Zoro #
G309982578
UPC #
-
Country of Origin
United States

Dimensions

DIN Size
1/16
Depth
144.4 mm
Width
48 mm
Length
48 mm
Overall Length
48 mm
Overall Width
48 mm

Details

Item
Temperature Controller
Digital/Analog
Digital
Voltage
100 to 240V AC
Description/Special Features
Four Security Levels are Password Protected, Front Panel is Waterproof and Corrosion Resistant, Two 4-Digit LED Displays
Sensor Type
RTD, Thermocouple
Input Voltage
100 to 240V AC
Switch Function
0 to 20 mA (Output 2), SPST, 3 A @ 240V AC Resistive (Output 1)
Output
Current, Relay
Temp. Range
14 Degrees to 131 Degrees F
Control Mode
Fuzzy Logic, On/Off Action, P, PI or PID Manual Tune, PID, Universal Input
Amps
0 to 20mA, 1.5A, 3A
Power Consumption
5 VA
Standards
CE, UL File No. E83725
Alarms
No Alarm
Series
Series 16A
Display Type
Digital
Current
0 to 20 mA, 1.5 A, 3 A
Temperature - Maximum
131 Degrees F
Product Type
Temperature Controller
Temperature - Minimum
14 Degrees F

Description

Temperature Controller, Digital, RTD, Thermocouple Sensor Type, DIN Size 1/16, Input Voltage 100 to 240V AC, Switch Function 0 to 20 mA (Output 2), SPST, 3 A @ 240V AC Resistive (Output 1), Output Current, Relay, Temp. Range 14 Degrees to 131 Degrees F, Control Mode Fuzzy Logic, On/Off Action, P, PI or PID Manual Tune, PID, Universal Input, 0 to 20mA, 1.5A, 3A Amps, Length 48 mm, Width 48 mm, Depth 144.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.