Zoro Homepage

Digital Temperature Controller, 48 mm L

  • Mfr # 16A3133

  • Zoro # G809982634


product price: $638.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Description/Special Features
Four Security Levels are Password Protected, Front Panel is Waterproof and Corrosion Resistant, Two 4-Digit LED Displays
Sensor Type
RTD, Thermocouple
Voltage
100 to 240V AC
DIN Size
1/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16A3133
Zoro #
G809982634
UPC #
-
Country of Origin
United States

Dimensions

DIN Size
1/16
Width
48 mm
Length
48 mm
Depth
144.4 mm
Overall Width
48 mm
Overall Length
48 mm

Details

Item
Temperature Controller
Digital/Analog
Digital
Description/Special Features
Four Security Levels are Password Protected, Front Panel is Waterproof and Corrosion Resistant, Two 4-Digit LED Displays
Sensor Type
RTD, Thermocouple
Voltage
100 to 240V AC
Input Voltage
100 to 240V AC
Switch Function
SPST, 3 A @ 240V AC Resistive
Output
(2) Relay
Temp. Range
14 Degrees to 131 Degrees F
Control Mode
Fuzzy Logic, On/Off Action, P, PI or PID Manual Tune, PID, Universal Input
Amps
1.5A, 3A
Standards
CE, UL File No. E83725
Power Consumption
5 VA
Alarms
Relay, 3A, SPST
Series
Series 16A
Temperature - Maximum
131 Degrees F
Display Type
Digital
Product Type
Temperature Controller
Temperature - Minimum
14 Degrees F
Current
1.5 A, 3 A

Description

Temperature Controller, Digital, RTD, Thermocouple Sensor Type, DIN Size 1/16, Input Voltage 100 to 240V AC, Switch Function SPST, 3 A @ 240V AC Resistive, Output (2) Relay, Temp. Range 14 Degrees to 131 Degrees F, Control Mode Fuzzy Logic, On/Off Action, P, PI or PID Manual Tune, PID, Universal Input, 1.5A, 3A Amps, Length 48 mm, Width 48 mm, Depth 144.4 mm, Four Security Levels are Password Protected, Front Panel is Waterproof and Corrosion Resistant, Two 4-Digit LED Displays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.