Zoro Homepage

Digital Temperature Controller, 90.09mm L

  • Mfr # SCD-1053

  • Zoro # G709982642


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Voltage
24V DC
Sensor Type
Platinum RTD, Thermocouple Types K, J, T, E, N, R, S, B, L, U, TXK
Description/Special Features
Dual Loop or Single Loop/Alarm Output Control, RS-485 Modbus(R) Communication, Universal Transmitter or Temperature Sensor Inputs
Input Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCD-1053
Zoro #
G709982642
UPC #
-
Country of Origin
China

Dimensions

Length
90.09 mm
Depth
57.15 mm
Width
25.4 mm
Overall Length
90 1/8 mm
Overall Width
25 3/8 mm

Details

Item
Temperature Controller
Digital/Analog
Digital
Voltage
24V DC
Sensor Type
Platinum RTD, Thermocouple Types K, J, T, E, N, R, S, B, L, U, TXK
Description/Special Features
Dual Loop or Single Loop/Alarm Output Control, RS-485 Modbus(R) Communication, Universal Transmitter or Temperature Sensor Inputs
Input Voltage
24V DC
Switch Function
3 A @ 250V AC Resistive (Output 2), 4 to 20 mA (Output 1)
Output
Current, Relay
Temp. Range
32 Degrees to 122 Degrees F
Control Mode
PID
Amps
3A, 40mA
Series
Series SCD
Standards
CE, cULus, RoHS
Power Consumption
3 W
Control Output Ratings
Relay: 3 A @ 250 VAC resistive; Voltage pulse: 12 VDC, max. output current: 40 mA; Current: 4 to 20 mA output; Linear voltage: 0 to 10 VDC.
Communication
RS-485 Modbus® A-5-11/RTU communication protocol.
Agency Approvals
CE, cULus.
Inputs
Thermocouple, RTD, DC linear voltage, and DC currents.
Operating Temperature
32 to 122ºF (0 to 50ºC).
Memory Backup
Non-volatile.
Temperature - Minimum
32 Degrees F
Product Type
Temperature Controller
Current
3 A, 40 mA
Temperature - Maximum
122 Degrees F
Display Type
Digital

Description

Temperature Controller, Digital, Platinum RTD, Thermocouple Types K, J, T, E, N, R, S, B, L, U, TXK Sensor Type, Input Voltage 24V DC, Switch Function 3 A @ 250V AC Resistive (Output 2), 4 to 20 mA (Output 1), Output Current, Relay, Temp. Range 32 Degrees to 122 Degrees F, Control Mode PID, 3A, 40mA Amps, Length 90.09 mm, Width 25.4 mm, Depth 57.15 mm, Dual Loop or Single Loop/Alarm Output Control, RS-485 Modbus(R) Communication, Universal Transmitter or Temperature Sensor Inputs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.