Zoro Homepage

Digital Temperature Controller, 95.9 mm L

  • Mfr # 25123

  • Zoro # G909982633


product price: $1,022.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Description/Special Features
Outputs Include Solid State Relay, Mechanical Relay, Programmable Alarm can Act as High or Low or High/Low Guard Band Alarm
Sensor Type
RTD
Voltage
100 to 240V AC
DIN Size
1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25123
Zoro #
G909982633
UPC #
-
Country of Origin
United States

Dimensions

DIN Size
1/4
Width
95.9 mm
Depth
115.8 mm
Length
95.9 mm
Overall Length
95 7/8 mm
Overall Width
95 7/8 mm

Details

Item
Temperature Controller
Digital/Analog
Digital
Description/Special Features
Outputs Include Solid State Relay, Mechanical Relay, Programmable Alarm can Act as High or Low or High/Low Guard Band Alarm
Sensor Type
RTD
Voltage
100 to 240V AC
Input Voltage
100 to 240V AC
Switch Function
SPDT, 10 A @ 240V AC
Output
Relay
Temp. Range
14 Degrees to 131 Degrees F
Control Mode
PID, PI
Amps
0 to 20mA
Standards
CE, cULus
Power Consumption
5 VA
Series
Series 2500
Temperature - Minimum
14 Degrees F
Current
0 to 20 mA
Temperature - Maximum
131 Degrees F
Product Type
Temperature Controller
Display Type
Digital

Description

Temperature Controller, Digital, RTD Sensor Type, DIN Size 1/4, Input Voltage 100 to 240V AC, Switch Function SPDT, 10 A @ 240V AC, Output Relay, Temp. Range 14 Degrees to 131 Degrees F, Control Mode PID, PI, 0 to 20mA Amps, Length 95.9 mm, Width 95.9 mm, Depth 115.8 mm, Outputs Include Solid State Relay, Mechanical Relay, Programmable Alarm can Act as High or Low or High/Low Guard Band Alarm, Power Consumption 5 VA, Standards CE, cULus, Series Series 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.