Zoro Homepage

Digital Temperature Controller, 95.9 mm L

  • Mfr # 26130

  • Zoro # G209982586


product price: $1,028.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Sensor Type
RTD, Thermocouple Types J, K, E, T, L, N, B, C, S, R
Description/Special Features
16 Segments of Ramp/Soak with Program End Control, Four Password Protected Security Levels, Front Panel Programmability, NEMA 4X (IP65) Front Panel Resists Dust & Moisture
Voltage
100 to 240V AC
DIN Size
1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26130
Zoro #
G209982586
UPC #
-
Country of Origin
United States

Dimensions

DIN Size
1/4
Length
95.9 mm
Width
95.9 mm
Depth
115.8 mm
Overall Width
95 7/8 mm
Overall Length
95 7/8 mm

Details

Item
Temperature Controller
Digital/Analog
Digital
Sensor Type
RTD, Thermocouple Types J, K, E, T, L, N, B, C, S, R
Description/Special Features
16 Segments of Ramp/Soak with Program End Control, Four Password Protected Security Levels, Front Panel Programmability, NEMA 4X (IP65) Front Panel Resists Dust & Moisture
Voltage
100 to 240V AC
Input Voltage
100 to 240V AC
Switch Function
SPDT, 10 A @ 240V AC
Output
Relay
Temp. Range
14 Degrees to 131 Degrees F
Control Mode
Fuzzy Logic, PID
Amps
10A
Alarms
Relay, 10A, SPDT
Display
Two 4-digit, 7 segment, 0.56" (14.2 mm) high LED.
Accuracy
±0.25% of span, ±1 least significant digit.
Standards
CE, cULus
Series
Series 2600
Control Output Ratings
Relay: SPDT, 10 A @ 240 VAC resistive, 1/2 hp @ 120 VAC, 1/3 hp @ 240 VAC; Alarm Relay: SPST, 3 A @ 240 VAC resistive; Proportional Current: 0-20 mA DC, scalable into 600 ohms maximum.
Front Panel Rating
NEMA 4X (IP66).
Operating Temperature
14 to 131°F (-10 to 55°C).
Product Type
Temperature Controller
Current
10 A
Temperature - Maximum
131 Degrees F
Temperature - Minimum
14 Degrees F
Display Type
Digital

Description

Temperature Controller, Digital, RTD, Thermocouple Types J, K, E, T, L, N, B, C, S, R Sensor Type, DIN Size 1/4, Input Voltage 100 to 240V AC, Switch Function SPDT, 10 A @ 240V AC, Output Relay, Temp. Range 14 Degrees to 131 Degrees F, Control Mode Fuzzy Logic, PID, 10A Amps, Length 95.9 mm, Width 95.9 mm, Depth 115.8 mm, 16 Segments of Ramp/Soak with Program End Control, Four Password Protected Security Levels, Front Panel Programmability, NEMA 4X (IP65) Front Panel Resists Dust & Moisture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.