Zoro Homepage

Digital Temperature Controller, 95.9 mm L

  • Mfr # 86130-0

  • Zoro # G809982627


product price: $1,262.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Sensor Type
RTD, Thermocouple
Description/Special Features
16 Segments of Ramp/Soak with Program End Control, Four Password Protected Security Levels, Front Panel Programmability, NEMA 4X (IP65) Front Panel Resists Dust & Moisture
Voltage
100 to 240V AC
DIN Size
1/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86130-0
Zoro #
G809982627
UPC #
-
Country of Origin
United States

Dimensions

DIN Size
1/8
Depth
115.8 mm
Length
95.9 mm
Width
49.1 mm
Overall Width
49 1/8 mm
Overall Length
95 7/8 mm

Details

Item
Temperature Controller
Digital/Analog
Digital
Sensor Type
RTD, Thermocouple
Description/Special Features
16 Segments of Ramp/Soak with Program End Control, Four Password Protected Security Levels, Front Panel Programmability, NEMA 4X (IP65) Front Panel Resists Dust & Moisture
Voltage
100 to 240V AC
Input Voltage
100 to 240V AC
Switch Function
SPDT, 10 A @ 240V AC Resistive
Output
Relay
Temp. Range
14 Degrees to 131 Degrees F
Control Mode
Manual, Fuzzy Logic, PID
Amps
10A
Standards
CE, cUL, UL
Series
Series 8600
Alarms
Relay, 3A, SPST
Temperature - Minimum
14 Degrees F
Temperature - Maximum
131 Degrees F
Current
10 A
Display Type
Digital
Product Type
Temperature Controller

Description

Temperature Controller, Digital, RTD, Thermocouple Sensor Type, DIN Size 1/8, Input Voltage 100 to 240V AC, Switch Function SPDT, 10 A @ 240V AC Resistive, Output Relay, Temp. Range 14 Degrees to 131 Degrees F, Control Mode Manual, Fuzzy Logic, PID, 10A Amps, Length 95.9 mm, Width 49.1 mm, Depth 115.8 mm, 16 Segments of Ramp/Soak with Program End Control, Four Password Protected Security Levels, Front Panel Programmability, NEMA 4X (IP65) Front Panel Resists Dust & Moisture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.