Zoro Homepage

Digital Temperature Controller, 95.9 mm L

  • Mfr # 86153-1

  • Zoro # G709982628


product price: $1,353.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Voltage
100 to 240V AC
Description/Special Features
16 Segments of Ramp/Soak with Program End Control, Four Password Protected Security Levels, Front Panel Programmability, NEMA 4X (IP65) Front Panel Resists Dust & Moisture
Sensor Type
RTD, Thermocouple
DIN Size
1/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86153-1
Zoro #
G709982628
UPC #
-
Country of Origin
United States

Dimensions

DIN Size
1/8
Length
95.9 mm
Width
49.1 mm
Depth
115.8 mm
Overall Length
95 7/8 mm
Overall Width
49 1/8 mm

Details

Item
Temperature Controller
Digital/Analog
Digital
Voltage
100 to 240V AC
Description/Special Features
16 Segments of Ramp/Soak with Program End Control, Four Password Protected Security Levels, Front Panel Programmability, NEMA 4X (IP65) Front Panel Resists Dust & Moisture
Sensor Type
RTD, Thermocouple
Input Voltage
100 to 240V AC
Switch Function
0 to 20 mA DC (Output 1), SPDT, 10 A @ 240V AC Resistive (Output 2)
Output
Current, Relay
Temp. Range
14 Degrees to 131 Degrees F
Control Mode
Manual, Fuzzy Logic, PID
Amps
0 to 20mA, 10A
Standards
CE, cUL, UL
Series
Series 8600
Alarms
Relay, 3A, SPST
Product Type
Temperature Controller
Display Type
Digital
Current
0 to 20 mA, 10 A
Temperature - Maximum
131 Degrees F
Temperature - Minimum
14 Degrees F

Description

Temperature Controller, Digital, RTD, Thermocouple Sensor Type, DIN Size 1/8, Input Voltage 100 to 240V AC, Switch Function 0 to 20 mA DC (Output 1), SPDT, 10 A @ 240V AC Resistive (Output 2), Output Current, Relay, Temp. Range 14 Degrees to 131 Degrees F, Control Mode Manual, Fuzzy Logic, PID, 0 to 20mA, 10A Amps, Length 95.9 mm, Width 49.1 mm, Depth 115.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.