Zoro Homepage

Digital Temperature Controller, 96.01mm L

  • Mfr # 4G-63-11

  • Zoro # G309982608


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Description/Special Features
2 Primary Control Outputs, 2 Secondary/Alarm Relay Outputs, Constant, Program (Ramp/Soak) or Remote Set-Point Control, RS-485 Modbus(R) ASCII/RTU Communication Protocol, Sloped
Voltage
100 to 240V AC
Sensor Type
RTD, Thermocouple
DIN Size
1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4G-63-11
Zoro #
G309982608
UPC #
-
Country of Origin
China

Dimensions

DIN Size
1/4
Depth
71.66 mm
Width
95.92 mm
Length
96.01 mm
Overall Width
95 7/8 mm
Overall Length
96 mm

Details

Item
Temperature Controller
Digital/Analog
Digital
Description/Special Features
2 Primary Control Outputs, 2 Secondary/Alarm Relay Outputs, Constant, Program (Ramp/Soak) or Remote Set-Point Control, RS-485 Modbus(R) ASCII/RTU Communication Protocol, Sloped
Voltage
100 to 240V AC
Sensor Type
RTD, Thermocouple
Input Voltage
100 to 240V AC
Switch Function
0 to 10V (Output 1), SPST, 5 A @ 250V AC Resistive (Output 2)
Output
Linear Voltage, Relay
Temp. Range
32 Degrees to 122 Degrees F
Control Mode
Fuzzy Logic, Manual, On/Off Action, PID
Amps
40mA, 5A
Power Consumption
5 VA
Display
Process value: 4 digit, 0.47" H (12mm), orange LCD; Set point value: 4 digit, 0.47" H (12mm), green LCD.
Accuracy
± 1.8°F plus ±0.3% of span (±1°C plus ±0.3% of span) at 77°F (25°C) after 20 minutes warm up.
Standards
CE, cULus
Features
On/off, PID, fuzzy logic, or manual output control; Constant, sloped, program (ramp/soak), or remote set-point control; 2 primary control outputs, 2 secondary/alarm relay outputs, and RS-485 standard on all models; Remote set-point, input retransmission, or event input functions available with optional hardware
Series
Series 4G
Control Output Ratings
Relay: SPST, 5 A @ 250 VAC resistive; Voltage pulse: 12 V (max. 40 mA); Current: 4 to 20 mA; Linear voltage: 0 to 10 V.
Storage Temperature
-42 to 150°F (-20 to 65°C).
Front Panel Rating
IP66.
Operating Temperature
32 to 122°F (0 to 50°C).
Memory Backup
Nonvolatile memory.
Agency Approvals
CE, cULus.
Communication
RS-485 Modbus® ASCII/RTU communication protocol.
Inputs
Thermocouple, RTD, DC voltages or DC current.
Alarm Relay Ratings
3 A @ 250 VAC resistive.
Power Requirements
100 to 240 VAC -20/+8%, 50/60 Hz; Optional 24 VDC, ±10%.
Temperature - Minimum
32 Degrees F
Product Type
Temperature Controller
Display Type
Digital
Temperature - Maximum
122 Degrees F
Current
40 mA, 5 A

Description

Temperature Controller, Digital, RTD, Thermocouple Sensor Type, DIN Size 1/4, Input Voltage 100 to 240V AC, Switch Function 0 to 10V (Output 1), SPST, 5 A @ 250V AC Resistive (Output 2), Output Linear Voltage, Relay, Temp. Range 32 Degrees to 122 Degrees F, Control Mode Fuzzy Logic, Manual, On/Off Action, PID, 40mA, 5A Amps, Length 96.01 mm, Width 95.92 mm, Depth 71.66 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.