Zoro Homepage

Digital temperature switch, 110 V, 16 A, Degrees C display.

  • Mfr # TS-13011

  • Zoro # G0566365


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Application
Cooling Control, Heating Control
Includes
Cable, Fitting Clip, Gasket, Instruction Manual, Rear Terminal Cover, Thermistor
Weight
2.3 oz
Standards
CE Certified, RoHS Compliant, UL Listed, ULC Listed
Product Type
Temperature Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-13011
Zoro #
G0566365
UPC #
-
Country of Origin
Spain

Details

Item
Economical Temperature Controller
Application
Cooling Control, Heating Control
Includes
Cable, Fitting Clip, Gasket, Instruction Manual, Rear Terminal Cover, Thermistor
Weight
2.3 oz
Standards
CE Certified, RoHS Compliant, UL Listed, ULC Listed
Product Type
Temperature Control
Input Voltage
110V AC
Display Color
Red
Compatible with Series
TS

Description

Economical Temperature Controller, Product Type Temperature Control, Input Voltage 110V AC, Compatible with Series TS, Application Cooling Control, Heating Control, Display Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.