Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital temperature switch, 110 VAC, 16 A, Degrees F display.

  • Mfr # TS-13010

  • Zoro # G4147617


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Output
16 A SPDT Relay @ 250 V AC Resistive
Power Consumption
4 VA
Standards
CE, UL, ULc
Series
TS
Accuracy
+/-1 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS-13010
Zoro #
G4147617
UPC #
-
Country of Origin
Spain

Details

Item
Temperature Controller
Output
16 A SPDT Relay @ 250 V AC Resistive
Power Consumption
4 VA
Standards
CE, UL, ULc
Series
TS
Accuracy
+/-1 Degrees C
Storage Temperature
-4 to 176°F (-20 to 80°C).
Power Requirements
110 VAC, 230 VAC or 12 VAC/VDC (depending on model). 4VA (230V).
Agency Approvals
CE, ULc, UL.
Front Panel Rating
IP64.
Temperature Limits
Ambient: 32 to 158°F (0 to 70°C).
Display
3-digit, red, 1/2" digits.
Memory Backup
Nonvolatile memory.
Display Type
Digital
Temperature - Maximum
158 Degrees F
Temperature - Minimum
32 Degrees F
Product Type
Temperature Controller

Description

Temperature Controller, Output 16 A SPDT Relay @ 250 V AC Resistive, Power Consumption 4 VA, Standards CE, UL, ULc, Series TS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.