Zoro Homepage

DigitalHygrometer, NoNIST

  • Mfr # 485B-1

  • Zoro # G8093577


product price: $536.99
/ea
Free Shipping & Returns

Key Features

Application
Building Maintenance
Humidity Accuracy
+/-2%
Includes
Wrist Strap
Battery Type
9V
Temp. Range (F)
-20 Degrees to 140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485B-1
Zoro #
G8093577
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Cord Length
18 in
Probe Length
8 in
Sensor Length
8"
Manufacturer Warranty Length
1 yr
Probe Diameter
0.63 in
Cable Length
6 ft

Details

Item
Digital Hygrometer
Application
Building Maintenance
Humidity Accuracy
+/-2%
Includes
Wrist Strap
Battery Type
9V
Temp. Range (F)
-20 Degrees to 140 Degrees
Case Material
Aluminum
Sensor Material
Stainless Steel
Temp. Range (C)
-28 Degrees to 60 Degrees
Data Hold
Yes
Data Logging
No
Standards
CE Certified, RoHS
Relative Humidity Range
0 to 100%
Temp. Accuracy (F)
+/-0.9 Degrees
Temp. Accuracy (C)
+/-0.30 Degrees
Scale Color
Black
Dew Point Range
Yes
Memory
99 Typical Individual Date/Time-stamped Readings
Display Screen Type
LCD
Memory Storage Capacity
99 Readings
Probe Design
Cabled
Ambient Temperature Accuracy
+/-0.9 Degrees F at 77 Degrees F
Includes Case
Case Included
Weight
16 oz
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Backlit Screen
Yes
Humidity Range
0% to 100%
Properties Measured
Ambient Temperature, Relative Humidity
Includes Batteries
Batteries Included
IP/NEMA Rating
Not Rated
Meter Type
Dew Point and Wet Bulb Humidity Meters with Cabled Main Probe
Ambient Temperature Range
-20 Degrees to 140 Degrees F
Min/Max Memory
Yes
Temperature Resolution
0.1 Degrees F/ Degrees C
Includes Probes
Yes
Includes Data Hold
Data Hold
Humidity Measurement - Maximum
100 %
Humidity Measurement - Minimum
0 %
Product Type
Dew Point and Wet Bulb Humidity Meters
Ambient Temperature Measurement - Maximum
140 Degrees F
Includes Probe
Probe Included
Ambient Temperature Measurement - Minimum
-20 Degrees F

Description

Digital Hygrometer, 0 to 100 Percent Relative Humidity Range, +/-2 Percent Humidity Accuracy, -20 Degrees to 140 Degrees Temp. Range (F), +/-0.9 Degrees Temp. Accuracy (F), Yes Dew Point Range, Memory 99 Typical Individual Date/Time-stamped Readings, Battery Type 9V, Data Hold Yes, Data Logging No, Includes Wrist Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.