Zoro Homepage

Direct reading glass flowmeter, glass float, flow rate 55 SCFH air.

  • Mfr # DR12490

  • Zoro # G507144020


product price: $870.99
/ea
Free Shipping & Returns

Key Features

Length
7.1 in
Width
4 in
Height
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR12490
Zoro #
G507144020
UPC #
-
Country of Origin
United States

Dimensions

Length
7.1 in
Width
4 in
Height
1.9 in

Description

Direct reading glass flowmeter, glass float, flow rate 55 SCFH air.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.