Zoro Homepage
This item is Discontinued.
Dwyer Instruments Duct Temp Probe, 10K Ohm Type 2, 6 In L TE-DFG-B0644-00

Duct Temp Probe, 10K Ohm Type 2, 6 In L (Discontinued)

  • Mfr # TE-DFG-B0644-00
  • Zoro # G5730295
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE-DFG-B0644-00
Zoro #
G5730295
UPC #
-
Country of Origin
China

Dimensions

Probe Wire Length
4 in
Probe Length
6 in
Wire Length
4"
Manufacturers Warranty Length
1 yr
Probe Dia.
1/4 in
Cable Length
4 ft
Manufacturer Warranty Length
1 yr
Probe Diameter
0.25 in
Probe Size
1/4 in x 6 in

Description

Duct Temperature Probe, Resistance 10,000 ohm, For Application AHU Monitoring, Building Automation, Chiller or Boiler Loops, VAV Temperature Sensing, Surface Mount, Bare Wire, Duct Mount, Cable Length 4 ft, Sensor Type Thermistor, -40 Degrees to 302 Degrees F/-40 Degrees to 150 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.