Air Duct Temperature Sensor, 4 inch probe, 10K Ohm Type III Thermistor, 8 foot plenum cable. (Discontinued)
- Mfr # TE-DFN-A0448-00
- Zoro # G5521817
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TE-DFN-A0448-00
Zoro #
G5521817
UPC #
-
Country of Origin
China
Dimensions
Probe Wire Length
8 ft
Probe Length
4 in
Manufacturers Warranty Length
1 yr
Wire Length
8 ft.
Probe Dia.
1/4 in
Probe Diameter
0.25 in
Probe Size
1/4 in x 4 in
Manufacturer Warranty Length
1 yr
Cable Length
8 ft
Description
Duct Temperature Probe, Resistance 10,000 ohm, For Application AHU Monitoring, Building Automation, Chiller or Boiler Loops, VAV Temperature Sensing, Surface Mount, Bare Wire, Duct Mount, Cable Length 8 ft, Sensor Type Thermistor, -40 Degrees to 302 Degrees F/-40 Degrees to 150 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.