Zoro Homepage
This item is Discontinued.
Dwyer Instruments Duct Temp Probe, RTD, Pt 1000 Ohm, 12 In L TE-DFN-E1244-00

Duct Temp Probe, RTD, Pt 1000 Ohm, 12 In L (Discontinued)

  • Mfr # TE-DFN-E1244-00
  • Zoro # G7505154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE-DFN-E1244-00
Zoro #
G7505154
UPC #
-
Country of Origin
China

Dimensions

Probe Wire Length
4 in
Probe Length
12 in
Wire Length
4"
Probe Dia.
1/4 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Cable Length
4 in
Probe Size
1/4 in x 12 in
Opening/Diameter
0.235 in
Probe Diameter
0.25 in

Description

Duct Temperature Probe, RTD Type 2-Wire 1,000 ohm, For Application AHU Monitoring, Building Automation, Chiller or Boiler Loops, VAV Temperature Sensing, Number of Wires 2-Wire, Terminal Block, Cable Length 4 in, Insertion, -40 Degrees to 302 Degrees F/-40 Degrees to 150 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.