Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dwyer Instruments Duct Temp Probe, RTD, Pt 1000 Ohm, 6 In L TE-DFN-E0648-00

Duct Temp Probe, RTD, Pt 1000 Ohm, 6 In L (Discontinued)

  • Mfr # TE-DFN-E0648-00
  • Zoro # G5484464
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE-DFN-E0648-00
Zoro #
G5484464
UPC #
-
Country of Origin
China

Dimensions

Probe Wire Length
8 ft
Probe Length
6 in
Probe Dia.
1/4 in
Manufacturers Warranty Length
1 yr
Wire Length
8 ft.
Manufacturer Warranty Length
1 yr
Probe Diameter
0.25 in
Cable Length
8 ft
Probe Size
1/4 in x 6 in
Opening/Diameter
0.235 in

Details

Item
Duct Temperature Probe
Primary Measuring Element
RTD
Probe Temp. Measuring Element
1000 Ohm RTD
Temp. Range (F)
-40 Degrees to 302 Degrees
Probe Contact Material
304 Stainless Steel
Probe Connection Type
Bare Wire
Process Connection
Flange, Probe Only
Temperature Measuring Element
RTD, Pt 1000 Ohm
Temp. Range (C)
-40 Degrees to 150 Degrees
Probe Connector
Bare Wire
Accuracy
+/-0.28 Degrees F/ +/-0.15 Degrees C (32 Degrees F/0 Degrees C)
Use
Air and Gases
Probe Material
304 Stainless Steel
Minimum Temperature F
-40 Degrees F
Temperature Range
-40 Degrees to 302 Degrees F/-40 Degrees to 150 Degrees C
Sensor Type
RTD
Maximum Temperature C
150 Degrees C
Connector Type
Bare Wire
For Solids
No
For Surfaces
No
For Air
Yes
Maximum Temperature F
302 Degrees F
For Gases
Yes
For Application
AHU Monitoring, Building Automation, Chiller or Boiler Loops, VAV Temperature Sensing
Includes Thermowell
No
Probe Sheath Material
304 Stainless Steel
RTD Type
2-Wire 1,000 ohm
Probe Bend
Straight
For Liquids and Gels
Yes
Number of Wires
2-Wire
Resistance
1,000 ohm
Includes Signal Converter
No
Minimum Temperature C
-40 Degrees C
Maximum Temperature °F
302 Degrees F
Minimum Temperature °F
-40 Degrees F
Maximum Temperature °C
150 Degrees C
Minimum Temperature °C
-40 Degrees C

Description

Duct Temperature Probe, RTD Type 2-Wire 1,000 ohm, For Application AHU Monitoring, Building Automation, Chiller or Boiler Loops, VAV Temperature Sensing, Number of Wires 2-Wire, Bare Wire, Cable Length 8 ft, Insertion, -40 Degrees to 302 Degrees F/-40 Degrees to 150 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.