Zoro Homepage

Dust collector timer controller, 6 channels.

  • Mfr # DCT1006DC

  • Zoro # G807149077


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Pressure Limits
10 psi (68.95 kPa).
Output Channels
6, 10 & 22 channels.
Accuracy
±1.5% F.S. @ 73°F (22.8°C).
Temperature Limits
-40 to 140°F (-40 to 60°C).
Process Connections
Two barbed connections for use with 1/8" (3.18 mm) or 3/16" (4.76 mm) I.D. tubing.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCT1006DC
Zoro #
G807149077
UPC #
-
Country of Origin
United States

Details

Pressure Limits
10 psi (68.95 kPa).
Output Channels
6, 10 & 22 channels.
Accuracy
±1.5% F.S. @ 73°F (22.8°C).
Temperature Limits
-40 to 140°F (-40 to 60°C).
Process Connections
Two barbed connections for use with 1/8" (3.18 mm) or 3/16" (4.76 mm) I.D. tubing.
Fuse
3 A @ 250 VAC.
Power Consumption
5 W.
Output Signal
4-20 mA.
Power Requirements
10-30 VDC.
Solenoid Supply
3A maximum per channel.
Agency Approvals
CE.
Storage Temperature Limits
-40 to 176°F (-40 to 80°C).

Description

Dust collector timer controller, 6 channels.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.