
Electrical Enclosures, 24 in H, 24 in W, NEMA 3R, Carbon Steel
Mfr # A-CSE-D-24
Zoro # G010390730
product price:Â $175.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
24 in
Nominal Height
24 in
NEMA Enclosure Rating
NEMA 3R
Enclosure Material
Carbon Steel
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A-CSE-D-24
Zoro #
G010390730
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
24 in
Nominal Height
24 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 3R
Enclosure Material
Carbon Steel
Metallic / Non-Metallic
Metallic
Description
24x24 carbon steel enclosure
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.