Zoro Homepage

Electrical Enclosures, 2.7 in H, 7.3 in D, 5.8 in W

  • Mfr # A-GSTA-SE

  • Zoro # G610390727


product price: $29.19
/ea

Key Features

Nominal Width
5.8 in
Nominal Height
2.7 in
Nominal Depth
7.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-GSTA-SE
Zoro #
G610390727
UPC #
-
Country of Origin
China

Dimensions

Nominal Width
5.8 in
Nominal Height
2.7 in
Nominal Depth
7.3 in

Details

Item
Electrical Enclosures

Description

SECURITY ENCLOSURE

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products