Zoro Homepage

Electromagentic Flowmeter, 10 Pipe Acc

  • Mfr # IEF-LN-CND-COM

  • Zoro # G307144091


product price: $3,107.99
/ea
Free Shipping & Returns

Key Features

Height
24-1/2 in
Width
8.3 in
Length
13-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IEF-LN-CND-COM
Zoro #
G307144091
UPC #
-
Country of Origin
United States

Dimensions

Height
24-1/2 in
Width
8.3 in
Length
13-1/2 in

Description

Insertion Electromagnetic Flow Transmitter, 4-10"(100-250 MM) pipe, standard accuracy 1% FS, 1" male NPT process connection, 1/2" female NPT conduit connection, BACnet/Modbus® output

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.