Zoro Homepage

Electromagentic Flowmeter, Ief Std Acc

  • Mfr # IEF-SN-CND-COM-LCD

  • Zoro # G607144111


product price: $3,777.99
/ea
Free Shipping & Returns

Key Features

Width
8.3 in
Length
13-1/2 in
Height
24-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IEF-SN-CND-COM-LCD
Zoro #
G607144111
UPC #
-
Country of Origin
United States

Dimensions

Width
8.3 in
Length
13-1/2 in
Height
24-1/2 in

Description

Insertion Electromagnetic flow transmitter, standard accuracy 4-36" (100-900 MM) pipe, 1% FS, 1" male NPT process connection, 1/2" female NPT conduit connection without cable with BACnet/Modbus® communication output with LCD display

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.