Shop DWYER INSTRUMENTS

Electronic Flowmeter, Insertion , NPT

  • Mfr # IEF-SN-CND-LCD
  • Zoro # G7727788

product price: 
$
3,827.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Type
Insertion Electromagnetic Flow Transmitter
For Pipe Size
4 to 36 in
Connection Size
1 in
Flow Material
Compatible Clean or Dirty Non Coating, Conductive Liquids
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IEF-SN-CND-LCD
Zoro #
G7727788
UPC #
-
Country of Origin
United States
Item
Flow Transmitter
Housing Material
Aluminum
Type
Insertion Electromagnetic Flow Transmitter
Flow Material
Compatible Clean or Dirty Non Coating, Conductive Liquids
Connection Type
NPT
Max. Pressure
400 psi
Frequency Range (Hz)
0 to 500
Wetted Materials
316 Stainless Steel, Polymer/Polystyrene, Silicon
Fluid Temp. Range
Ambient: -20 Degrees to 160 Degrees F (-29 Degrees to 71 Degrees C), Process: 15 Degrees to 250 Degrees F (-9 Degrees to 121 Degrees C), Storage: -40 Degrees to 185 Degrees F (-40 Degrees to 85 Degrees C)
Display Type
Digital
Sensor Type
Electromagnetic
Standards
BTL, CE, NSF/ANSI 61 and 372.
Flow Meter Pipe Type
Copper
Output Type
4-20 mA, Standard Frequency Pulse
Accuracy (%)
+/-1
Power Requirement
12 to 36V AC, 12 to 42.4V DC, 0.25 A @ 24V DC
O-Ring
Silicon
Wetted Material
316 Stainless Steel, Polystyrene, Silicon
Operating Pressure - Maximum
400 psi
Accuracy
+/-1%
Flowmeter Type
Electromagnetic
Voltage - Maximum
35V DC
Product Type
Insertion Electromagnetic Flow Transmitter
Unit Of Measure
Gallons
Compatible Flow Material
Conductive Liquids
Mounting Orientation
Vertical
Includes Flow Rate Adjustment Knob
No
Flow Rate - Minimum
240 cu in/sec
Media Temperature - Minimum
15 Degrees F
Frequency - Minimum
0 Hz
Frequency - Maximum
500 Hz
Includes Totalizer
Yes
Media Temperature - Maximum
250 Degrees F

Dimensions

For Pipe Size
4 to 36 in
Connection Size
1 in
Width (In.)
7 3/32 in
Height (In.)
22 1/64 in
Overall Height
22 in
Overall Width
7.1 in

Description

Flow Transmitter, Product Type Insertion Electromagnetic Flow Transmitter, Flowmeter Type Electromagnetic, Accuracy +/-1 Percent, Connection Size 1 in, Connection Type NPT, Compatible Flow Material Conductive Liquids, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 15 Degrees F, Viscosity - Maximum Not Applicable, Voltage - Maximum 35V DC, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Not Applicable, Seal Material Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.