Zoro Homepage

Electronic Pressure Controller

  • Mfr # EDAW-N1E1-04T1-HV

  • Zoro # G107143782


product price: $777.99
/ea
Free Shipping & Returns

Key Features

Length
5.3 in
Weight
1.2 lbs
Case Height
7.8 in
Case Width
5.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDAW-N1E1-04T1-HV
Zoro #
G107143782
UPC #
-
Country of Origin
United States

Dimensions

Length
5.3 in
Case Height
7.8 in
Case Width
5.3 in

Details

Weight
1.2 lbs

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.