Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Explosion-proof RTD temperature transmitter, 4" probe.

  • Mfr # TTE-104-W

  • Zoro # G707158360


product price: $724.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
1/2 in NPT female Conduit with Screw Terminal block
Temp. Range
-4°F to 158°F
Standards
FM
Sensor Type
Pt1000
Voltage Range
10 to 35V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTE-104-W
Zoro #
G707158360
UPC #
-
Country of Origin
United States

Dimensions

Probe Length
4 in
Process Connection Size
1/2 in

Details

Electrical Connection
1/2 in NPT female Conduit with Screw Terminal block
Temp. Range
-4°F to 158°F
Standards
FM
Sensor Type
Pt1000
Voltage Range
10 to 35V DC
Features
Explosion-Proof
Response Time
250 ms
Application
Boilers, Oil, Refrigeration, Refrigeration Equipment
Measurement Type
RTD
Max. Process Temp.
250°F
Output Signal
Current
Min. Process Temp.
-30°F
Process Connection Type
NPT Male
Supply Power Type
DC
Max. Pressure
2000 psi
Wetted Materials
316 Stainless Steel
Number of Wires
2
Amps
4 to 20 mA

Description

Explosion-proof RTD temperature transmitter, 4" probe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.