Zoro Homepage

Explosion-proof RTD temperature transmitter, 6" probe.

  • Mfr # TTE-106-W

  • Zoro # G307158265


product price: $696.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
1/2 in NPT female Conduit with Screw Terminal block
Temp. Range
-4°F to 158°F
Standards
FM
Sensor Type
Pt1000
Voltage Range
10 to 35V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTE-106-W
Zoro #
G307158265
UPC #
-
Country of Origin
United States

Dimensions

Probe Length
6 in
Process Connection Size
1/2 in

Details

Electrical Connection
1/2 in NPT female Conduit with Screw Terminal block
Temp. Range
-4°F to 158°F
Standards
FM
Sensor Type
Pt1000
Voltage Range
10 to 35V DC
Response Time
250 ms
Features
Explosion-Proof
Application
Boilers, Oil, Refrigeration, Refrigeration Equipment
Process Connection Type
NPT Male
Output Signal
Current
Max. Pressure
2000 psi
Supply Power Type
DC
Wetted Materials
316 Stainless Steel
Measurement Type
RTD
Number of Wires
2
Min. Process Temp.
-30°F
Amps
4 to 20 mA
Max. Process Temp.
250°F

Description

Explosion-proof RTD temperature transmitter, 6" probe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.