Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed range differential pressure transmitter, range 0-100 psid.

  • Mfr # 636D-4

  • Zoro # G807143549


product price: $2,345.99
/ea
Free Shipping & Returns

Key Features

Sensor Length - Submersible Transmitter
6.6 in
Width
10 in
Height
2.4 in
Weight
2.45 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
636D-4
Zoro #
G807143549
UPC #
-
Country of Origin
United States

Dimensions

Sensor Length - Submersible Transmitter
6.6 in
Width
10 in
Height
2.4 in

Details

Weight
2.45 lbs

Description

Fixed range differential pressure transmitter, range 0-100 psid.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.