Zoro Homepage

Fixed Range Pressure Transmitter, Transmitter 06 PSID

  • Mfr # 636D-0

  • Zoro # G707143632


product price: $2,054.50
/ea
Free Shipping & Returns

Key Features

Height
2.5 in
Width
6.5 in
Sensor Length - Submersible Transmitter
10.1 in
Weight
2.45 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
636D-0
Zoro #
G707143632
UPC #
-
Country of Origin
United States

Dimensions

Height
2.5 in
Width
6.5 in
Sensor Length - Submersible Transmitter
10.1 in

Details

Weight
2.45 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.