Shop DWYER INSTRUMENTS

Liquid Flow Switch, 1/2 MNPT, SPST, 120V AC

  • Mfr # V10SS
  • Zoro # G0559006

product price: 
$
166.99
/ea
Free Shipping & Returns

Key Features

Connection Size (In.)
1/2 MNPT
Switch Type
SPST
Voltage
120V AC
Switch Enclosure
NEMA 4X
Wetted Materials
301 Stainless Steel, 303 Stainless Steel, Ceramic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V10SS
Zoro #
G0559006
UPC #
-
Country of Origin
United States

Dimensions

Connection Size (In.)
1/2 MNPT
Overall Length
6.1 in
Max. Duct Size (In.)
2 in
Connection Size
1/2 in
For Pipe Size
1/2 in, 2 in
Overall Height
5.3 in
Overall Width
5.3 in
Wire Rope Length
6.1 in
Length
6.1 in

Details

Switch Type
SPST
Voltage
120V AC
Item
Liquid Flow Switch
Switch Enclosure
NEMA 4X
Wetted Materials
301 Stainless Steel, 303 Stainless Steel, Ceramic
Compliance
CE
Body Material
Stainless Steel
Type
Piston
Hz
50/60 Hz
Standards
CE Certified, CSA Certified, UR
Max. Fluid Temp. (F)
200 Degrees F
Min. Fluid Temp. (F)
-4 Degrees F
Contact Rating
5A at 120V AC
Phase
Single
Min. Ambient Temp. (F)
-4 Degrees
Max. Ambient Temp. (F)
200 Degrees F
Material of Construction
Stainless Steel
Max. Pressure (PSI)
2,000 psi
For Use With
Liquids or Gases
Application
Coolant Loops, Other
Connection Type
NPT
Housing Material
Stainless Steel
Flow Switch Type
Paddle
Switch Position
Normally Closed, Normally Open
Media Temperature - Minimum
-4 Degrees F
Ambient Temperature - Maximum
200 Degrees F
Contact Rating (DC)
0.001 A @ 200 VDC res., 0.5 A @ 120 VAC, 1.5 A @ 24 VDC res.
Set Point Configuration
Adjustable
Ambient Temperature - Minimum
-4 Degrees F
Wetted Material
301 Stainless Steel, 303 Stainless Steel, Brass, Ceramic
Media Temperature - Maximum
200 Degrees F
Frequency
50 Hz, 60 Hz
Contact Rating (AC)
0.5 A @ 120V

Description

Liquid Flow Switch, Ambient Temperature - Maximum 200 Degrees F, Ambient Temperature - Minimum -4 Degrees F, Connection Size 1/2 in, Connection Type NPT, Contact Rating (AC) 0.5 A @ 120V, Contact Rating (DC) 0.001 A @ 200 VDC res., 0.5 A @ 120 VAC, 1.5 A @ 24 VDC res., Filter Rating - Maximum Not Applicable, Flow Rate - Maximum Not Applicable, Flow Rate - Minimum Not Applicable, Flow Switch Type Paddle, For Pipe Size 1/2 in, 2 in, Frequency 50 Hz, 60 Hz, Housing Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews