Shop DWYER INSTRUMENTS

Submersible Level Pressure Transmitters

  • Mfr # SBLTX-10-50-ETFE
  • Zoro # G624152403

product price: 
$
1,481.99
/ea
Free Shipping & Returns

Key Features

Housing Material
316 Stainless Steel
Thermal Error
+/-0.02%
Operating Temperature - Minimum
-4 Degrees F
Accuracy
+/-0.25% of Full Scale
Operating Temperature - Maximum
176 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SBLTX-10-50-ETFE
Zoro #
G624152403
UPC #
-
Country of Origin
United States

Dimensions

Sensor Length
7.187 in
Measuring Depth - Maximum
23 1/10 ft
Cable Length
50 ft
Overall Diameter
1 in

Details

Item
Submersible Level Pressure Transmitter
Housing Material
316 Stainless Steel
Thermal Error
+/-0.02%
Operating Temperature - Minimum
-4 Degrees F
Accuracy
+/-0.25% of Full Scale
Operating Temperature - Maximum
176 Degrees F
Tip Design
Bullet Nose
Output Power
4 to 20mA
Electrical Protection
No
Seal Material
Fluoroelastomer
IP Rating
IP68
Loop Resistance - Maximum
900 ohm
Pressure Measurement - Minimum
0 psi
Input Voltage
10V DC to 28V DC
Electrical Connection
Wire Pigtail
Special Features
270 lb Tensile Cable, Hazardous Location Rated, Maintenance-Free Filter
Standards
RoHS
Pressure Measurement - Maximum
10 psi
Series
SBLTX
Cable Coating
ETFE
Response Time
50 msec

Description

Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 50 ft, Cable Coating ETFE, Sensor Length 7.187 in, Electrical Protection No, Series SBLTX, Housing Material 316 Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.