Flowmeter 4-30 Scfh Air Range
Mfr # VFA-6-BV
Zoro # G3271409
product price: $49.19
/eaKey Features
Housing Material
Acrylic
Connection Size
1/8 in
Connection Type
NPT
Standards
EU Directive 2011/65/EU (RoHS II)
Seal Material
Buna-N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VFA-6-BV
Zoro #
G3271409
UPC #
-
Country of Origin
United States
Dimensions
Connection Size
1/8 in
Overall Width
2.2 in
Overall Height
1.2 in
Overall Length
4.3 in
Details
Item
Flowmeter 4-30 Scfh Air Range
Housing Material
Acrylic
Connection Type
NPT
Standards
EU Directive 2011/65/EU (RoHS II)
Seal Material
Buna-N
Display Type
Scale
Product Type
Acrylic Flowmeter
Accuracy
+/-5%
O-Ring Material
Buna-N
Mounting Orientation
Vertical
Flowmeter Type
Variable Area
Includes Flow Rate Adjustment Knob
Yes
Flow Rate - Minimum
4 scfh
Media Temperature - Maximum
120 Degrees F
Operating Pressure - Maximum
100 psig
Flow Rate - Maximum
30 scfh
Includes Pressure Gauge
No
Description
Flowmeter 4-30 Scfh Air Range, Product Type Acrylic Flowmeter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 1/8 in, Connection Type NPT, Media Temperature - Maximum 120 Degrees F, Media Temperature - Minimum Not Applicable, Housing Material Acrylic, O-Ring Material Buna-N, Seal Material Buna-N, Wetted Material Acrylic, Aluminum, Buna-N, Glass, Brass, Stainless Steel, Standards EU Directive 2011/65/EU (RoHS II), Display Type Scale, Flow Rate - Maximum 30 scfh
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.