Zoro Homepage

Flowmeter, range 1-10 SCFH air.

  • Mfr # MMF-10-TMV

  • Zoro # G807144164


product price: $45.59
/ea

Key Features

Height
1 in
Length
3 in
Width
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMF-10-TMV
Zoro #
G807144164
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Length
3 in
Width
1.8 in

Description

Flowmeter, range 1-10 SCFH air.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.