Zoro Homepage

Flowmeter, range 1-12 GPH water.

  • Mfr # RMB-82

  • Zoro # G707144516


product price: $79.79
/ea
Free Shipping & Returns

Key Features

Height
1.6 in
Width
8.9 in
Length
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMB-82
Zoro #
G707144516
UPC #
-
Country of Origin
United States

Dimensions

Height
1.6 in
Width
8.9 in
Length
2.8 in

Description

Flowmeter, range 1-12 GPH water.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.