Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flowmeter, range 10-150 cc/min water.

  • Mfr # MMA-36

  • Zoro # G007144094


product price: $69.15
/ea

Key Features

Width
3.4 in
Length
4.9 in
Height
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MMA-36
Zoro #
G007144094
UPC #
-
Country of Origin
United States

Dimensions

Width
3.4 in
Length
4.9 in
Height
1.6 in

Description

Flowmeter, range 10-150 cc/min water.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.