Flowmeter, range .6-5 SCFH air.
Mfr # VFA-3-SSV
Zoro # G3271357
product price: $91.69
/ea
Free Shipping & Returns
Key Features
Housing Material
Acrylic
Connection Size
1/8 in
Connection Type
NPT
Standards
EU Directive 2011/65/EU (RoHS II)
Seal Material
Buna-N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VFA-3-SSV
Zoro #
G3271357
UPC #
-
Country of Origin
United States
Dimensions
Connection Size
1/8 in
Overall Height
1.2 in
Overall Length
4.3 in
Overall Width
2.2 in
Details
Item
Visi Float Flow Meter 6-5 Scfh Air
Housing Material
Acrylic
Connection Type
NPT
Standards
EU Directive 2011/65/EU (RoHS II)
Seal Material
Buna-N
Display Type
Scale
Product Type
Acrylic Flowmeter
O-Ring Material
Buna-N
Accuracy
+/-5%
Mounting Orientation
Vertical
Flowmeter Type
Variable Area
Includes Flow Rate Adjustment Knob
Yes
Operating Pressure - Maximum
100 psig
Includes Pressure Gauge
No
Flow Rate - Minimum
0.6 scfh
Media Temperature - Maximum
120 Degrees F
Flow Rate - Maximum
5 scfh
Description
Visi Float Flow Meter 6-5 Scfh Air, Product Type Acrylic Flowmeter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 1/8 in, Connection Type NPT, Media Temperature - Maximum 120 Degrees F, Media Temperature - Minimum Not Applicable, Housing Material Acrylic, O-Ring Material Buna-N, Seal Material Buna-N, Wetted Material Acrylic, Aluminum, Brass, Buna-N, Glass, Stainless Steel, Standards EU Directive 2011/65/EU (RoHS II), Display Type Scale, Flow Rate - Maximum 5 scfh
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.