Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Transmitter, Electrochemical

  • Mfr # GSTA-C-FC

  • Zoro # G610044866


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Power Source
Hardwired
Overall Width
3.7 in
Overall Height
5.1 in
Standards
CE Compliant, RoHS Compliant
Manufacturer Warranty Length
5 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSTA-C-FC
Zoro #
G610044866
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3.7 in
Overall Height
5.1 in
Manufacturer Warranty Length
5 yr
Overall Depth
2.23 in

Details

Item
Gas Transmitter
Power Source
Hardwired
Standards
CE Compliant, RoHS Compliant
Sensor Type
Electrochemical
Mount Type
Screws
Series
GSTA
Measures Temperature
Not Temperature Measuring
For Environment
Garage or Loading Dock Ventilation, Mechanical Room Monitoring
Product Type
Detector Transmitter
Number of Gases Detected
1
Operating Temperature - Maximum
122 Degrees F
Resolution
1 ppm
Gas Detected
Carbon Monoxide
Measurement Range
Carbon Monoxide (0 to 200 or 0 to 500 ppm)
Response Time
45 sec
Chemical Formula
CO
Detection Concentration - Minimum
0 ppm
Sensor Life
2 yr
Display Type
None
Output Current
4 to 20 mA
Interchangeable Sensors
Yes
IP Rating
IP64
Market
Commercial
Operating Temperature - Minimum
-4 Degrees F
Maximum Operating Temperature
122 Degrees F
Includes
factory calibration certificate

Description

Gas Transmitter, Gas Detected Carbon Monoxide, Standards CE Compliant, RoHS Compliant, Product Type Detector Transmitter, Mounting Location Wall, Sensor Type Electrochemical, Display Type None, Detection Concentration - Minimum 0 ppm, Response Time 45 sec, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1, Interchangeable Sensors Yes, IP Rating IP64, Power Source Hardwired

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.